Shop All Locking Cables & Chains
This Product is Discontinued
Brady
Lockout Cable, 2ft, Red, Plstc Coated Steel (Discontinued)
Mfr # 131063
Zoro # G8491393
This Product is Discontinued
Key Features
- Cable Length 2 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material No Body
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 131063
- Zoro # G8491393
- UPC # 754473811693
- Country of Origin Korea, Republic of
- Category Locking Cables & Chains
Dimensions
Cable Length | 2 ft |
Cable Diameter | 3/16 in |
Body Dimensions | No Body |
Cable Dia. | 3/16 in |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Red |
Item | Cable Lockout |
For Use With | Large Valves |
Cable Lockout Style | Cable Only |
Max. Number of Padlocks | 0 |
Cable Coating Material | Plastic |
Cable Color | Red |
Cable Material Finish | Plastic |
Maximum Number of Padlocks | 0 |
Cable Lockout Type | Lockout Cable Only |
Description
Cable Lockout, Cable Color Red, Cable Diameter 3/16 in, Cable Length 2 ft, Cable Lockout Type Lockout Cable Only, Cable Material Steel, Cable Material Finish Plastic, Maximum Number of Padlocks 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.