Shop All Locking Cables & Chains
Brady
Lockout Cable, 20 ft. L
Mfr # 50956
Zoro # G4967487
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material No Body
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50956
- Zoro # G4967487
- UPC # 754473509569
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 20 ft |
Cable Diameter | 3/16 in |
Body Dimensions | No Body |
Cable Dia. | 3/16 in |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Red |
Item | Cable Lockout |
For Use With | All Purpose Cable Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
OSHA Compliant | Yes |
Cable Lockout Style | Cable Only |
Cable Coating Material | Vinyl |
Max. Number of Padlocks | 0 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Compatible Cable Lockout | Brady All Purpose Cable Lockout |
Maximum Number of Padlocks | 0 |
Includes Cable | Yes |
Cable Color | Red |
Cable Material Finish | Vinyl |
Cable Lockout Type | Cable Only |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Red, Cable Diameter 3/16 in, Cable Length 20 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Brady All Purpose Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6504 32D)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Grip-Cinching Cable Lockout, 8 ft. L (50943)
- BRADY Cable Spool, 10ftL, Red, Plstc Coated Steel (CABLE-10FT)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- MR. CHAIN Cobalt Blue Plastic Chain Pail 1.5"(#6, (30066-P)
- Brady Locking Cables & Chains