Shop All Locking Cables & Chains
Brady
Lockout Cable, 16 ft. L
Mfr # 50953
Zoro # G6111025
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 16 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material No Body
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50953
- Zoro # G6111025
- UPC # 754473509538
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 16 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 3/16 in |
Body Dimensions | No Body |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Red |
Item | Cable Lockout |
OSHA Compliant | Yes |
Cable Lockout Style | Cable Only |
Max. Number of Padlocks | 0 |
Cable Coating Material | Vinyl |
For Use With | All Purpose Cable Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Includes Cable | Yes |
Cable Lockout Type | Cable Only |
Cable Material Finish | Vinyl |
Cable Color | Red |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Maximum Number of Padlocks | 0 |
Compatible Cable Lockout | Brady All Purpose Cable Lockout |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Red, Cable Diameter 3/16 in, Cable Length 16 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Brady All Purpose Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Privacy, Gr 2 (F40 BWE 618)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 7/16" x 9/16" x 3/16", PK 50 (OMAR-0263-50PK)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Knockout Bushing, 100PK (1212D)
- PRIMELINE TOOLS Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack) (C 1316)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- BRADY Mini Cable Lockout (50940)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- BRADY Lockout Cable, 8 ft. L (65319)
- MR. CHAIN White Plastic Chain Pail 1.5"(#6, 38 mm (30001-P)
- Brady Locking Cables & Chains