Shop All Locking Cables & Chains
Brady
Lockout Cable, 12 ft. L
Mfr # 50950
Zoro # G6103063
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material No Body
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 50950
- Zoro # G6103063
- UPC # 754473509507
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 12 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 3/16 in |
Body Dimensions | No Body |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Red |
Item | Cable Lockout |
OSHA Compliant | Yes |
Max. Number of Padlocks | 0 |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Cable Coating Material | Vinyl |
For Use With | All Purpose Cable Lockout |
Cable Lockout Style | Cable Only |
Includes Cable | Yes |
Maximum Number of Padlocks | 0 |
Compatible Cable Lockout | Brady All Purpose Cable Lockout |
Cable Color | Red |
Cable Material Finish | Vinyl |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Cable Lockout Type | Cable Only |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Red, Cable Diameter 3/16 in, Cable Length 12 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Brady All Purpose Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2005ETPCSCS)
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- BRADY Lockout Cable, 10 ft. L (65320)
- BRADY Mini Cable Lockout (50940)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Lockout Cable, 8 ft. L (51395)
- ABUS 13011 (1850/185 COILED CABLE)
- Brady Locking Cables & Chains