Shop All Lockout Safety Kits
Brady
Lockout Cabinet, Unfilled, 15-1/2 In H
Mfr # LR018E
Zoro # G4967715
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Wall Mounting Yes
- Legend Padlock Control Lockout Tagout Station
- Number of Components 0
- Number of Padlocks Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LR018E
- Zoro # G4967715
- UPC # 754473456481
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 2 in |
Overall Height | 17 in |
Overall Width | 14.25 in |
Dimensions (H x W) | 17 in x 14.25 in |
Description
Lockout Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside None, Language English, Mount Type Wall Mount, Background Color Red, Finish Powder Coated, Includes (2) Keys, Includes Mounting Hardware Yes, Legend Padlock Control Lockout Tagout Station, Legend Type Text, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (11-735)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- PRIME-LINE Lock-Out Device Handle Lock, Key to Block Access to Keyhole, Round Doorknobs Max Dia. 2-7/8in (S 4181)
- Brady Lockout Tagout