Shop All Circuit Breaker & Panelboard Accessories
Brady
Lockout Board, Unfilled, Red/White
Mfr # 3070
Zoro # G4069886
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3ZM48
- Lockout Station Closure Type Open Front
- Legend Circuit Breaker Lockout Equipment
- Number of Components 0
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3070
- Zoro # G4069886
- UPC # 754473459871
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 6 1/4 in |
Height | 8 in |
Depth | 2 3/4 in |
Overall Width | 6.25 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Overall Height | 8 in |
Overall Depth | 2.75 in |
Dimensions (H x W) | 8 in x 6.25 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Legend Circuit Breaker Lockout Equipment, Legend Color Red, Legend Type Text, Material Plastic, Mounting Location Wall, Overall Depth 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- SPRINGER CONTROLS CO ABB Power Supply, 22mm, Screw Terminal (P9P-DNV0)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- Brady Circuit Breaker & Panelboard Accessories