Shop All Lockout Safety Kits
Brady
Lockout Board, Unfilled, 23-1/2 In H
Mfr # 50991
Zoro # G1341663
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Acrylic
- Standards OSHA 1910.147
- Number of Components 0
- Wall Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50991
- Zoro # G1341663
- UPC # 754473509910
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 23.5 in x 11.5 in |
Overall Width | 11.5 in |
Overall Height | 23.5 in |
Overall Depth | 0.19 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Yellow, Legend Lockout Station, Legend Color Yellow, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 2, Number of Hooks 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Portable Lockout Kit, 18, Electrical/Valve (99688)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Lockout Station, Unfilled, 21-1/2 In H (50992)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- BRADY Lockout Station, Filled, Electrical, 1 Lock (3075)
- Brady Lockout Tagout