Shop All Sign Post Accessories
Brady
Locking Wedge, Steel
Mfr # 78993
Zoro # G3083796
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bases
- Color Brown
- For Use With U Channel Post, Asphalt, Earth, Concrete Application
- Height 30 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78993
- Zoro # G3083796
- UPC # 754473789930
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 30 in |
Length | 30 in |
Width | 9 1/2 in |
Compatible Sign Post Size | 1-9/10 in |
Mounting Hole Dia. | 0.375 in |
Details
Sub-Category | Bases |
Item | Sign Tool |
Color | Brown |
For Use With | U Channel Post, Asphalt, Earth, Concrete Application |
Includes | Wedge and Adapter |
Material | Steel |
Compatible Sign Post Style | U-Channel |
Sign Support Type | Sign Anchors |
Breakaway Feature | Yes |
Includes Mounting Hardware | Yes |
Compatible Sign Post | 2 in x 2 in Square |
Sign Post Anchor Finish | Painted Steel |
Number of Anchor Holes | 3 |
Sign Post Anchor Material | Steel |
Sign Post Anchor For Ground Type | Asphalt, Concrete, Soft Soil |
Description
Sign Tool, Sign Post Anchor For Ground Type Asphalt, Concrete, Soft Soil, Compatible Sign Post 2 in x 2 in Square, Steel, Sign Post Anchor Finish Painted Steel, Breakaway Feature Yes, Number of Anchor Holes 3, Mounting Hole Dia. 0.375 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (60035GXXL)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (19251XL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- BRADY Sign Post, 8 ft. L, Composite, Green, 97210 (97210)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 2 In W (ZG80ACX50)
- Brady Sign Post Accessories