Shop All Spill Control Kits and Stations
Brady
Locking Spill Control Cart
Mfr # SC-CART
Zoro # G1807998
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed Universal
- Container Type Cart
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SC-CART
- Zoro # G1807998
- UPC # 662706898376
- Country of Origin Mexico
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Width | 38 3/8 in |
Length | 18 in |
Container Size | 36 in H x 38 3/8 in W x 18 in L |
Container Length | 18 in |
Container Width | 38 1/2 in |
Container Height | 36 in |
Description
Keep your absorbents securely stored with the SPC locking spill control cart from Brady made of extremely durable 16 gauge all welded steel with a locking door handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12 (T1-1100-HI_12x12)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114BCRB/10)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- NMC Notice All Visitors Must Register At Office Sign, N119P (N119P)
- BRADY 95-Gallon Drum Spill Control Kit - Oil Only Application (SKO-95)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application, TAA Approved (SKA55-TAA)
- BRADY 20-Gallon Drum Spill Control Kit - Universal Application (SKA-20)
- BRADY Basic Portable Spill Control Kit - Universal Application (SKA-BSC)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- Brady Spill Control Kits and Stations