Shop All Security Seals
Brady
Lock Seal, Plastic, Yellow, PK100
Mfr # 95196
Zoro # G7588165
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barcoding No
- Security Seal Marking Type Embossed
- Primary Color Yellow
- Security Seal Primary Material Plastic
- Marking Parameters Consecutive Numbering, SEALED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 95196
- Zoro # G7588165
- UPC # 754473951962
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 7 1/2 in |
Wire Length | 7 1/2 in |
Length | 7-1/2" |
Width | 7-1/2" |
Strap Width | 1/4 in |
Strap Length | 7 1/2 in |
Description
Strap Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 45 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- OXFORD Index Card, Ruled, 3x5", Green, PK100 (7321-GRE)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Padlock Seal, Polypropylene, PK100 (95175)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- TATCO Security Seal, 3/10"Wx13-1/2"Lx1/100"H, 100/PK, Blue (TCO26300)
- Brady Security Seals