Shop All Tags
Brady
Lock Seal, Plastic, Red, PK100
Mfr # 95195
Zoro # G5271752
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Marking Parameters Consecutive Numbering, SEALED
- Length 7-1/2"
- Tool Required Removal
- Tearaway Option No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 7-1/2" |
Wire Length | 7 1/2 in |
Width | 3/16" |
Strap Length | 7 1/2 in |
Strap Width | 1/4 in |
Imprint Area Width | 3/16" |
Useable Length | 7 1/2 in |
Description
Strap Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 45 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Rnd, 3/16 In, PK25 (49905)
- BRADY Metal Ball Seal, PK100 (95197)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- Brady Tags