Shop All Group Lock Box
Brady
Lock Box, 4" D, 11" H, 13" W, Plastic, Red
Mfr # 152189
Zoro # G406878941
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Plastic
- Legend Group, Lock/Tag-Out
- Number of Key Hooks 11
- Standards OSHA 1910.147
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152189
- Zoro # G406878941
- UPC # 888434559284
- Country of Origin Malaysia
- Category Group Lock Box
Dimensions
Overall Height | 11 in |
For Maximum Padlock Shackle Diameter | 47/100 in |
Overall Depth | 4 in |
Overall Width | 13 in |
Dimensions (H x W x D) | 11 in x 13 in 4 in |
Details
Box Material | Plastic |
Item | Lock Box |
Legend | Group, Lock/Tag-Out |
Number of Key Hooks | 11 |
Standards | OSHA 1910.147 |
Language | English |
Includes Mounting Hardware | Yes |
Box Color | Red |
Legend Type | Text |
Legend Color | Black |
Door Opening Type | Hinged |
Maximum Number of Padlocks | 27 |
Lockout Box Brand | BRADY |
Description
Lock Box, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 47/100 in, Maximum Number of Padlocks 27, Number of Key Hooks 11, Overall Depth 4 in, Overall Height 11 in, Overall Width 13 in, Mounting Location Wall, Includes Mounting Hardware Yes, Language English, Legend Group, Lock/Tag-Out, Legend Color Black, Legend Type Text, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5311)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- BRADY Group Lockout Box, 6.75 in H, Red (175461)
- BRADY Lock Box, Steel, 10 1/2 in W (152730)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- BRADY Group Lockout Box, 10 Locks Max, Yellow (LG252M)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- NMC Group Lockbox (GLB01)
- Brady Group Lock Box