Shop All Label Makers & Printers
Brady
LINK360 Starter Bundle With Printer 1 Year Subscription Software for Brady Printers
Mfr # LINK360STARTPR
Zoro # G908584609
product price: $5,640.99
/ea
Free Shipping & Returns
$5,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 - 240 V @ 50 - 60 Hz
- Max. Label Width 4.25 in
- Printer Connectivity Ethernet;USB;USB 2.0
- Height 9.5 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LINK360STARTPR
- Zoro # G908584609
- UPC # 754473638320
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.25 in |
Height | 9.5 in |
Length | 12 in |
Width | 9 in |
Details
Voltage | 100 - 240 V @ 50 - 60 Hz |
Printer Connectivity | Ethernet;USB;USB 2.0 |
Color Printing Capability | Single Color |
Color | Blue, Gray |
Includes | (1) LINK360® Starter Bundle – Cloud-based software that easily stores, manages and tracks documents (LINK360START);(1) BradyPrinter i3300 Industrial Label Printer – works with software to generate labels for wire, panel and facility ID (149552);(1) B30 Series Heavy Duty Polyester Tag with Headers (B30-255-551-OSHADA);(1) B30 Series R10000 Printer Ribbon Black (B30-R10000);(1) B30 Series Continuous Indoor Outdoor Vinyl Labels (B30C-4000-595-WT);(1) B30 Series R10000 Printer Ribbon Red (B30-R10000-RD);(10) Blank Valve Tag White (87696) |
Application | Hazard Communication Identification;Lockout Tagout |
Item | Printer Kit |
Features | 512 MB RAM, 195 MB IFFS Flash |
Printhead Resolution | 300 dpi |
Maximum Labels per Day | 3000 |
Description
Get a complete safety program solution with this comprehensive kit that includes a software starter bundle, printer, ribbon and materials. Perfect for all your lockout tagout, confined space and maintenance procedures. LINK360 Starter Bundle - Cloud-based software that easily stores, manages and tracks documents. BradyPrinter i3300 Industrial Label Printer - works with software to generate labels for wire, panel and facility ID. B30 Series Heavy Duty Polyester Tag with Headers - pre-printed headers on non-adhesive semi-rigid card stock. B30 Series R10000 Printer Ribbon Black - offers high-performance images when used with Brady labels. B30 Series Continuous Indoor Outdoor Vinyl Labels - with aggressive adhesive, its ideal for industrial surfaces. B30 Series R10000 Printer Ribbon Red - offers high-performance images when used with Brady labels. Blank Valve Tag - White Qty. 10 - lightweight, non-corrosive, non-conductive and impact resistant plastic tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- Brady Label Makers & Printers