Shop All Label Makers & Printers
Brady
LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT
Mfr # LINK360-W-S3100
Zoro # G908584708
product price: $6,588.99
/ea
Free Shipping & Returns
$6,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Label Width 4.25 in
- Width 12 in
- Color Blue, Gray
- Includes (1) LINK360® Starter Bundle (LINK360START);(1) S3100 Sign and Label WIFI Printer (S3100-W);(1) 3.25" x 5.75" OSHA DANGER Polyester Tags (B30-255-851-OSHADA);(1) 4.33" x 200 FT R10000 Black Printer Ribbon (B30-R10000);(1) 3" x 100 Ft White Outdoor Vinyl (B30C-3000-595-WT);(1) 4.33" x 200 FT R10000 Black Printer Ribbon (B30-R10000-RD);(10) 1.5" x 3" Blank White Valve Tag (87696)
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LINK360-W-S3100
- Zoro # G908584708
- UPC # 888434623787
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.25 in |
Width | 12 in |
Length | 10.25 in |
Height | 9.5 in |
Details
Color | Blue, Gray |
Includes | (1) LINK360® Starter Bundle (LINK360START);(1) S3100 Sign and Label WIFI Printer (S3100-W);(1) 3.25" x 5.75" OSHA DANGER Polyester Tags (B30-255-851-OSHADA);(1) 4.33" x 200 FT R10000 Black Printer Ribbon (B30-R10000);(1) 3" x 100 Ft White Outdoor Vinyl (B30C-3000-595-WT);(1) 4.33" x 200 FT R10000 Black Printer Ribbon (B30-R10000-RD);(10) 1.5" x 3" Blank White Valve Tag (87696) |
Printhead Resolution | 300 dpi |
Color Printing Capability | Single Color |
Voltage | 110 - 240 V |
Application | Hazard Communication Identification;Barcode Labeling;Lockout Tagout;Pipe and Valve Marking |
Features | 256 MB Memory |
Printer Connectivity | Ethernet;USB |
Item | Printer Kit |
Maximum Labels per Day | 600 |
Description
Amazing on their own even better together. Add the power of on-demand printing to lockout tagout, confined space and maintenance safety software for the ultimate in procedure management and facility ID. Get convenience and productivity with the LINK360 Safety Software with BradyPrinter S3100 Sign & Label Printer and Lockout Materials Kit. This custom-curated kit of software, printer, ribbons, labels and tags has everything you need to get started. LINK360 Safety Software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance. The S3100 Printer offers a seamless experience and superior versatility. Simple, durable, reliable printer can print energy source labels and lockout tags from LINK360 plus a wide range of labels and signs thanks to onboard editing that allows workers to walk up, create and print. Smear-proof B30 Series R10000 Ribbons black, red produce multiyear-durable printed text for industrial areas and outdoor conditions. OSHA DANGER LOTO Tags combine a printable side with textured write-on surface for authorized signatures, dates or special instructions. Blank Valve Tags and B30 Series Continuous Indoor Outdoor Vinyl Labels let you easily create and apply energy source tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- BOORUM & PEASE Columnar Accounting Book, 300Pgs, Black (21-300-R)
- BETTER OFFICE PRODUCTS Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule (25626)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- Brady Label Makers & Printers