Shop All Spill Control Kits and Stations
Brady
Lightweight Portable Spill Containment Berm, 4'x 4', Sump Capacity 79 gal
Mfr # SB-SL44
Zoro # G5779593
product price: $365.39
/ea
Free Shipping & Returns
$365.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 79 gal
- Height 8 in
- Width 4 ft
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SB-SL44
- Zoro # G5779593
- UPC # 662706835845
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Width | 4 ft |
Length | 4 ft |
Dimensions | 4 ft W x 4 ft L |
Bottom Inside Dimensions | 4 ft W x 4 ft L |
Bottom Inside Lengths | 4 ft |
Bottom Inside Widths | 4 ft |
Details
Item | Collapsible Wall Containment Berm |
Color | Yellow |
Spill Capacity | 79 gal |
Standards | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
Material | XR-5 |
Supports EPA Compliance | CFR 112.7(c)(1)(vii) |
Indoor/Outdoor Use | Indoor, Outdoor |
Spill Capacity, gal. | 79 gal |
Sidewall Type | Struts with Sleeves |
Shape | Square |
Recycled Content (%) | No Recycled Content |
Description
Collapsible Wall Containment Berm, Bottom Inside Dimensions 4 ft W x 4 ft L, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Color Yellow, Dimensions 4 ft W x 4 ft L, Height 8 in, Indoor/Outdoor Use Indoor, Outdoor, Length 4 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Type Struts with Sleeves, Product Type Containment Berm, Spill Capacity, gal. 79 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB410DTP)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY 65-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-65)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application (SKA-95)
- BRADY Spill Kit (SKMA-14)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application (SKH-55)
- ACME UNITED Pac-Kit® Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- Brady Spill Control Supplies