Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Light Green Polyimide Labels 0.25in H x 0.75in W Light Green 10000/RL
Mfr # THT-1-776-10
Zoro # G208582978
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- Width 0.75 in
- Height 0.25 in
- Material Polyimide
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-1-776-10
- Zoro # G208582978
- UPC # 754473548889
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Size | 0.25 in H x 0.75 in W |
Details
Item | Label |
Color | Light Green |
Material | Polyimide |
Label Maker Tape Finish | Gloss |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Label Maker Tape Thickness | 0.0044 in |
Includes | Roll of 10000 Labels |
Description
The polyimide B-776 material is a thermal transfer material that is ideal for use in high temperature applications. This Polyimide material B-776 is ideal for printed circuit board and electronic component preprocess labeling. Withstands high temperatures with excellent resistance to harsh fluxing and wave solder environments. Resists all commonly employed methods of cleaning. Material is abrasion resistant. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Hat Grabber(R) Hard Hat Component, Black (HG10)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- BRADY Label, Vinyl, Color Blue, 2" W (M6C-2000-595-BL)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- Brady Safety Labels