Shop All Letters and Numbers
Brady
Letter Labels Kit, 1in.H Character, PK25
Mfr # 3430-# KIT
Zoro # G5524066
product price: $57.79
/pk 25, $2.31/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-# KIT
- Zoro # G5524066
- UPC # 754473343521
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Number Label Kit , Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- HY-KO 4In Old World Bronze Number 1, 3PK (A30941)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- STRANCO Die-Cut Refl. Letter Label, W, 4In H, PK5 (DWR-4-W-5)
- Brady Letters and Numbers