Shop All Printer Labels
Brady
Letter Label, X, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-X
Zoro # G2799067
product price: $3.41
/ea
Sold in multiples of 3 for $10.23
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Legend Color black
- Character Width 1/2 in
- Retroreflective Grade Non-Reflective
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1520-X
- Zoro # G2799067
- UPC # 754473440336
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1/2 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Character Height | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- BLUE STAR Zebra Z Select Perforated Paper Labels, 2-1/4"W x 1-1/4"L, 3" Core, 5"OD, 12/Pack (10015341)
- Brady Printer Labels