Shop All Printer Labels
Brady
Letter Label, V, PK10
Mfr # 5100-V
Zoro # G2912211
product price: $8.63
/pk 10, $0.86/ea
$8.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Package Type Sheet
- Overall Width 2 1/2 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
- Character Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100-V
- Zoro # G2912211
- UPC # 754473510312
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 2 1/2 in |
Character Height | 3 in |
Overall Height | 3 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- MELISSA & DOUG Beneath the Waves Search + Find Floor Puzzle - 48 Pieces (4493)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- Brady Printer Labels