Shop All Printer Labels
Brady
Letter Label, V, 5in.Hx1-3/4in.W, Vinyl
Mfr # 1560-V
Zoro # G2798321
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Vinyl
- Standards ASTM D 2979, PSTC-101
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1560-V
- Zoro # G2798321
- UPC # 754473971212
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 3/4 in |
Character Width | 1 3/8 in |
Overall Height | 5 in |
Character Height | 3 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- LEARNING RESOURCES Answer Buzzers Game, 4/PK, Multi (LRNLER3774)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- AVERY Avery® WeatherProof™ Shipping Labels, TrueBlock® Technology, Laser Printers, 5-1/2" x 8-1/2", Box of 100 (5526) (727825526)
- Brady Printer Labels