Shop All Printer Labels
Brady
Letter Label, U, PK10
Mfr # 5100-U
Zoro # G2912220
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Cards 10
- Character U
- Character Height 3 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100-U
- Zoro # G2912220
- UPC # 754473510305
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Width | 2 1/4 in |
Overall Height | 3 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- PASLODE Staple, 12 in W Crown, 134 in L Leg, Galvanized, 16 ga Gauge (0T2250)
- BRADY LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK (LAT-50-361-1)
- BRADY Letter Label, R, 1-1/2 in. W x 3-1/2 in. H (1550-R)
- BRADY Number Label, 9, 3/4in.Hx21/32in.W, Vinyl (9712-9)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- BRADY Letter Label, E, 1-1/2in.Hx7/8in.W (1530-E)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- Brady Printer Labels