Shop All Printer Labels
Brady
Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 3430-S
Zoro # G2797755
product price: $3.41
/ea
Sold in multiples of 3 for $10.23
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character S
- Indoor/Outdoor Usage Indoor Only
- Number of Cards 1
- Package Type Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-S
- Zoro # G2797755
- UPC # 754473343293
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Red (XST40711)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- SMEAD Manila File Folders, 1/2-Cut Tabs, Letter Size, PK100 (10320)
- OKI DATA OKI COMP. C710/C711 CYAN (43866103)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (3450-E)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W (3440-9)
- BRADY Letter Label, R, 1-1/2in.Hx7/8in.W (1530-R)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- Brady Printer Labels