Shop All Printer Labels
Brady
Letter Label, R, 1/2in.Hx11/32in.W, Vinyl
Mfr # 3410-R
Zoro # G2798078
product price: $3.41
/ea
Sold in multiples of 3 for $10.23
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Number of Cards 1
- Character Width 1/4 in
- Indoor/Outdoor Usage Indoor Only
- Character R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3410-R
- Zoro # G2798078
- UPC # 754473341282
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1/4 in |
Overall Width | 3/8 in |
Character Height | 3/8 in |
Overall Height | 1/2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL China Marker, Medium Tip, White Color Family (96010)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- PENTEL Gel Pen, Retractable/Refillable, Needle Tip, 0.5mm, 12/BX, RD Ink PK (PENBLN75BBX)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- Brady Printer Labels