Shop All Printer Labels
Brady
Letter Label, R, 1-1/2in.Hx7/8in.W
Mfr # 1530-R
Zoro # G2798839
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Number of Cards 1
- Character R
- Legend Color black
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-R
- Zoro # G2798839
- UPC # 754473153274
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Overall Height | 1 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- BRADY LaserTab Polyester Lbls 0.5 in H x 0.5 in W White 41/PK (LAT-46-707-10)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Blue Border, 1500/Box (5766)
- Brady Printer Labels