Shop All Printer Labels
Brady
Letter Label, R, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-R
Zoro # G2912850
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Indoor/Outdoor Usage Indoor/Outdoor
- Legend Color black
- Background Color Yellow
- Character R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-R
- Zoro # G2912850
- UPC # 754473440725
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- BRADY Letter Label, I, 1-1/2in.Hx7/8in.W (1530-I)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- BRADY Letter Label, G, 3/4in.Hx9/16in.W, Vinyl (1520-G)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- SMEAD Label, Surname, InV, PK100 (67160)
- Brady Printer Labels