Shop All Printer Labels
Brady
Letter Label, P, PK10
Mfr # 5140-P
Zoro # G2912135
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Background Color White
- Overall Height 4 3/4 in
- Die Cut Yes
- Character Type Letters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5140-P
- Zoro # G2912135
- UPC # 754473514259
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 4 3/4 in |
Character Height | 4 in |
Overall Width | 3 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- CLOVER Specialty Ink Non-OEM New Postage Meter Sealing Solution (PEN64RTU)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-YL-BK)
- BRADY Letter Label, F, 3/4in.Hx9/16in.W, Vinyl (1520-F)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- Brady Printer Labels