Shop All Printer Labels
Brady
Letter Label, P, Blk On Yllw, 5inHx1-3/4inW
Mfr # 3460-P
Zoro # G2709056
product price: $10.16
/ea
$10.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black On Yellow
- Package Type Sheet
- Markers per Card 5
- Number of Cards 1
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3460-P
- Zoro # G2709056
- UPC # 754473346263
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 5 in |
Character Height | 3 7/8 in |
Overall Width | 1 3/4 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- EPSON Black Ribbon 15M Characters (S015384)
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Black (FDS031LB)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- Brady Printer Labels