Shop All Printer Labels
Brady
Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 3430-P
Zoro # G2797789
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Standards ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
- Character P
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-P
- Zoro # G2797789
- UPC # 754473343262
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Letter Label, B, 3/4in.Hx9/16in.W, Vinyl (1520-B)
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- BRADY Self-Laminating Label, Matte, 1 1/4 in H (M4-143-417)
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- Brady Printer Labels