Shop All Printer Labels
Brady
Letter Label, P, 1-1/2in.Hx7/8in.W
Mfr # 1530-P
Zoro # G2798848
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Indoor/Outdoor Usage Indoor/Outdoor
- Background Color Yellow
- Character Width 9/16 in
Product Information
- Brand Brady
- MFR # 1530-P
- Zoro # G2798848
- UPC # 754473153250
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Character Height | 1 in |
Overall Width | 7/8 in |
Details
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- CANON PFI102C Dye Cyan Ink Tank 130ML (0896B001)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 8.5x11", PK25 (45911)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (3450-4)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- BRADY Letter Label, P, 1-1/2 in. W x 3-1/2 in. H (1550-P)
- BRADY Number Label, 9, 3/4in.Hx21/32in.W, Vinyl (9712-9)
- AVERY Label, Round, 2"", Glossy White 120PK (AVE22807)
- Brady Printer Labels