Shop All Printer Labels
Brady
Letter Label, P, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-P
Zoro # G2912570
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 3 in
- Character Color Black
- Retroreflective Grade Non-Reflective
- Number of Cards 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3450-P
- Zoro # G2912570
- UPC # 754473345266
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD 2" File Folder, 2 Divider, Letter, Dark Blue, PK10 (14062)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- Brady Printer Labels