Shop All Printer Labels
Brady
Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl
Mfr # 1530-J
Zoro # G2798909
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Color Black
- Legend Color black
- Number of Cards 1
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1530-J
- Zoro # G2798909
- UPC # 754473153199
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 1 1/2 in |
Character Height | 1 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- MARKAL Paint Crayon, Medium Tip, Red Color Family (61128)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- BRADY Number Label, 3, 1/2in.Hx11/32in.W, Vinyl (3410-3)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- SMEAD Label, Alphabetic, Color-Coded, K, Orange (67081)
- Brady Printer Labels