Shop All Printer Labels
Brady
Letter Label, I, 1-1/2in.Hx7/8in.W
Mfr # 1530-I
Zoro # G2798918
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ASTM D 2979, PSTC-101
- Indoor/Outdoor Usage Indoor/Outdoor
- Character Height 1 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-I
- Zoro # G2798918
- UPC # 754473153182
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 in |
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- CREATIVE TEACHING PRESS Greek and Latin Roots Book, Grades 4-8 (LW438)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (9714-9)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- BRADY Letter Label, H, 5in.Hx1-3/4in.W, Vinyl (3460-H)
- BRADY Letter Label, D, 8inW, Black/Yellow, Vinyl (3440-D)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- Brady Printer Labels