Shop All Printer Labels
Brady
Letter Label, H, PK10
Mfr # 5180-H
Zoro # G2912029
product price: $18.08
/pk 10, $1.81/ea
Sold in multiples of 2 for $36.16
$36.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Retroreflective Grade Non-Reflective
- Overall Width 4 1/4 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Character H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5180-H
- Zoro # G2912029
- UPC # 754473518172
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 4 1/4 in |
Overall Height | 6 3/4 in |
Character Height | 6 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- SHARP CALCULATORS Calculator, Pocket, 10-Digit, We (EL377WB)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Blue PK12 (89465A)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- BRADY Number Label, 0, 1/2in.Hx11/32in.W, Vinyl (3410-0)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- BRADY Printer Labels, Vinyl, 4-11/32" W (J50-261-2595)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- Brady Printer Labels