Shop All Printer Labels
Brady
Letter Label, H, 5in.Hx1-3/4in.W, Vinyl
Mfr # 3460-H
Zoro # G2797387
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Indoor/Outdoor Usage Indoor Only
- Number of Cards 1
- Character Width 1 3/8 in
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3460-H
- Zoro # G2797387
- UPC # 754473346188
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1 3/8 in |
Overall Width | 1 3/4 in |
Character Height | 4 in |
Overall Height | 5 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-100H, MP-8 (MP-8K)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W (3440-9)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- BRADY Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl (1534-B)
- AVERY Avery® Permanent Adhesive Laser/Inkjet File Folder Labels, Assorted, 750/Pack (5266)
- Brady Printer Labels