Shop All Printer Labels
Brady
Letter Label, G, PK10
Mfr # 5180-G
Zoro # G2912038
$18.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Cards 10
- Character Height 6 in
- Material Polyester
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5180-G
- Zoro # G2912038
- UPC # 754473518165
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 6 in |
Overall Width | 4 1/4 in |
Overall Height | 6 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PETOSKEY PLASTICS One Color, Blue Footprint on Poly-Back Paper Floor Mat (FB-M1765-01)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- BRADY Numbers And Letters Card, Blank (3450-BLANK)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5664, 3-1/3" x 4", Box of 300 (727825664)
- Brady Printer Labels