Shop All Printer Labels
Brady
Letter Label, G, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-G
Zoro # G2799225
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Legend Color black
- Markers per Card 32
- Overall Width 5/8 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1520-G
- Zoro # G2799225
- UPC # 754473440169
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 5/8 in |
Character Width | 1/2 in |
Overall Height | 3/4 in |
Character Height | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FDT5312712NFMT)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Blue, 100/Case (G14081A)
- BRADY Number Label, 0, 1/2in.Hx11/32in.W, Vinyl (3410-0)
- BRADY Number Label, 2, 1/2in.Hx11/32in.W, Vinyl (3410-2)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- BRADY Letter Label, R, 1/2in.Hx11/32in.W, Vinyl (3410-R)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "NOV", 2" x 3", Fluorescent Green, 500/Roll (DL6883)
- Brady Printer Labels