Shop All Printer Labels
Brady
Letter Label, F, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-F
Zoro # G2799231
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Retroreflective Grade Non-Reflective
- Indoor/Outdoor Usage Indoor/Outdoor
- Background Color Yellow
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1520-F
- Zoro # G2799231
- UPC # 754473440152
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 5/8 in |
Character Width | 1/2 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- KYOCERA Kyocera Black Toner Cartridge, 4,000 Yield (TK-5242K)
- LEXMARK High Yield Black Toner Cartridge 32.5K YLD (54G0H00)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-YL-BK)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.8 in W White 19/PK (LAT-37-799-1)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1", Pastel Blue, 2000/Case (LL177BE)
- Brady Printer Labels