Shop All Printer Labels
Brady
Letter Label, E, 5in.Hx1-3/4in.W, Vinyl
Mfr # 1560-E
Zoro # G2798461
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Vinyl
- Standards ASTM D 2979, PSTC-101
- Number of Cards 1
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1560-E
- Zoro # G2798461
- UPC # 754473971045
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 5 in |
Character Width | 1 3/8 in |
Character Height | 3 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- TEACHER CREATED RESOURCES Travel the Map Straight Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8921)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- AVERY Durable White ID Labels w/ Sure Feed, 2 1/2" dia, White, PK72 (22856)
- Brady Printer Labels