Shop All Printer Labels
Brady
Letter Label, E, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-E
Zoro # G2912981
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Number of Cards 1
- Die Cut Yes
- Material Vinyl
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-E
- Zoro # G2912981
- UPC # 754473440596
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- PACON UCreate Poly Cover Sketch Book, 43 lb Cover Paper Stock, Black Cover, 75 Sheets per Book, 12x9 Sheet (PCAR37088)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Number Label, 7, Blk On Yllw, 1/2inH (3410-7)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- MACO Laser/Inkjet Shipping/Addrss Lbls, PK1000 (MML-1000)
- Brady Printer Labels