Shop All Printer Labels
Brady
Letter Label, D, No. Cards 1, Vinyl
Mfr # 3430-D
Zoro # G2797895
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Number of Cards 1
- Retroreflective Grade Non-Reflective
- Indoor/Outdoor Usage Indoor Only
- Standards ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-D
- Zoro # G2797895
- UPC # 754473343149
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- SWINGLINE Staples, Hi-Cap, 3/8", PK2500 (35550)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- Brady Printer Labels