Shop All Printer Labels
Brady
Letter Label, D, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-D
Zoro # G2799268
original price:
$3.89
7% off
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 5/8 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
- Background Color Yellow
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1520-D
- Zoro # G2799268
- UPC # 754473440138
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 5/8 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Character Width | 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- DIDAX Magnetic Fraction Number Line (211024W)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Letter Label, L, 1/2in.Hx11/32in.W, Vinyl (3410-L)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8460, 1" x 2-5/8", 3,000 Labels (727828460)
- Brady Printer Labels