Shop All Printer Labels
Brady
Letter Label, D, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-D
Zoro # G2912990
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Retroreflective Grade Non-Reflective
- Character Type Letters
- Standards ASTM D 2979
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-D
- Zoro # G2912990
- UPC # 754473440589
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 1/2 in |
Character Height | 3 in |
Overall Height | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Glass - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL566)
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Snow (3DNF0017505)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- AVERY Avery Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk (22828)
- Brady Printer Labels