Shop All Printer Labels
Brady
Letter Label, Character X, 1-1/2 In. H
Mfr # 9713-X
Zoro # G2796949
original price:
$4.49
6% off
Sold in multiples of 2 for $8.44
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Markers per Card 10
- Retroreflective Grade Non-Reflective
- Number of Cards 1
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 9713-X
- Zoro # G2796949
- UPC # 754473976798
- Country of Origin Belgium
- Category Printer Labels
Dimensions
Character Width | 9/16 in |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- U-MARK A10 Paint Marker Orange (10107)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- BRADY Letter Label, C, No. Cards 1, Vinyl (3430-C)
- BRADY Letter Label, P, Blk On Yllw, 5inHx1-3/4inW (3460-P)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Number Label, 7, 3/4in.Hx9/16in.W, Vinyl (1520-7)
- BRADY Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl (3430-S)
- Brady Printer Labels