Shop All Letters and Numbers
Brady
Letter Label, Character S, 1-1/2 In. H
Mfr # 9713-S
Zoro # G1844337
$4.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 9713-S
- Zoro # G1844337
- UPC # 754473976743
- Country of Origin Belgium
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Character Width | 9/16 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-4BY)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- RED KAP Short Sleeve Polo, Sz L, Navy, Polyester (SK90NV SS L)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- Brady Letters and Numbers