Shop All Letters and Numbers
Brady
Letter Label, Character M, PK10
Mfr # 3010-M
Zoro # G6138221
product price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-M
- Zoro # G6138221
- UPC # 754473033811
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 1 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- RANGER BY HONEYWELL Overboot, Men, 15, 5-Buckle, Blk, Rubber, PR (T369/15)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- Brady Letters and Numbers