Shop All Printer Labels
Brady
Letter Label, Character G, 1-1/2 In. H
Mfr # 9713-G
Zoro # G2797055
original price:
$4.49
6% off
new price: $4.22
/pk 10, $0.42/ea
$4.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Legend Color black
- Die Cut Yes
- Number of Cards 1
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9713-G
- Zoro # G2797055
- UPC # 754473976620
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 1 in |
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- LORELL Aluminum Frame Cork Board 24" Height x 36" Width Cork Surface (19764)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- OIC Giant Push Pins, Assorted, 12PK (OIC92902)
- BRADY Letter Label, P, PK10 (5140-P)
- BRADY Letter Label, D, 8inW, Black/Yellow, Vinyl (3440-D)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W (3430-N)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Green, 400/Pack (5498)
- Brady Printer Labels