Shop All Letters and Numbers
Brady
Letter Label, C, PK10
Mfr # 5100-C
Zoro # G8555373
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100-C
- Zoro # G8555373
- UPC # 754473510121
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- CONDOR Sweatband, Blue, Cellulose, Universal, PK100 (33TZ14)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- Brady Letters and Numbers