Shop All Printer Labels
Brady
Letter Label, C, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-C
Zoro # G2799277
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Width 1/2 in
- Package Type Sheet
- Material Vinyl
- Markers per Card 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1520-C
- Zoro # G2799277
- UPC # 754473440121
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1/2 in |
Overall Width | 5/8 in |
Character Height | 5/8 in |
Overall Height | 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- BRADY Letter Label, Character G, 1-1/2 In. H (9713-G)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- Brady Printer Labels