Shop All Printer Labels
Brady
Letter Label, C, 3/4in.Hx21/32in.W, Vinyl
Mfr # 9712-C
Zoro # G2797271
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Vinyl
- Indoor/Outdoor Usage Indoor/Outdoor
- Character C
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9712-C
- Zoro # G2797271
- UPC # 754473976323
- Country of Origin Belgium
- Category Printer Labels
Dimensions
Overall Width | 5/8 in |
Character Width | 7/16 in |
Overall Height | 3/4 in |
Character Height | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- SIMPLAY3 Big River and Roads Water Play Table (221010-01)
- TAPE LOGIC Tape Logic® Labels, "Caution Heavy", 2 x 3", Fluorescent Yellow, 500/Roll (DL1610)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- BRADY Letter Label, D, No. Cards 1, Vinyl (3430-D)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- AVERY Printable Blank Rectangle Labels, 2-11/1 (6490)
- Brady Printer Labels