Shop All Printer Labels
Brady
Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl
Mfr # 3440-C
Zoro # G2797621
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Width 3/4 in
- Character Color Black
- Material Vinyl
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3440-C
- Zoro # G2797621
- UPC # 754473344139
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 7/8 in |
Character Height | 2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect 3-Piece File Organizer (KT-3FOLDER-BLK)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- TAPE IT Pe 2 In. 55 Yard Packing Tape, Clear, 36Pk (UC225C (PE))
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY LaserTab Metallized Polyester Lbls 11 in H x 8.5 in W Silver 25/PK (LAT-28-773-25-SH)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (1550-6)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (1550-9)
- BRADY Letter Label, E, 1-1/2in.Hx7/8in.W (1530-E)
- AVERY Avery® Removable Inkjet/Laser ID Labels, 1/2 x 1-3/4, White, 2000/Pack (6467)
- Brady Printer Labels